Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Washing Brush, short Handle, 10 in, Stiff, 1 ea

Catalog No. 502869475
Encompass

The Vikan washing brush features a short handle and stiff polyester bristles, designed for effective scrubbing of various surfaces.

  • Scrub brush type
  • Polyester bristle material
  • Plastic block material
  • Bristle length 1.3 in
  • Stiff bristles
  • Overall length 10 in
  • White bristle color
  • Head width 2.75 in
  • Not flagged
  • FDA compliant
  • Head length 4.25 in
  • Short handle

Catalog No. 50-286-9475 Supplier MSC Supplier No. 47175567
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vikan washing brush features a short handle and stiff polyester bristles, designed for effective scrubbing of various surfaces.

  • Scrub brush type
  • Polyester bristle material
  • Plastic block material
  • Bristle length 1.3 in
  • Stiff bristles
  • Overall length 10 in
  • White bristle color
  • Head width 2.75 in
  • Not flagged
  • FDA compliant
  • Head length 4.25 in
  • Short handle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.