Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Short Pedestal Style Necropsy Table
SDP

Catalog No. 22444233 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
198.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-233 198.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-233 Supplier Mopec Supplier No. OC400

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Shorter in length table that is ideal for smaller animals and includes down draft ventilation system. Mopec™ Short Pedestal Style Necropsy Table includes all of the features necessary to efficiently complete a necropsy.

  • Stainless steel pedestal necropsy table with down draft ventilation
  • Tabletop is 14 gauge stainless steel with #4 satin finish
  • Built-in large integral sink
  • 2 GFCI receptacles positioned on each side of table
  • Designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
  • Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
  • Deck mounted chrome plated brass sink spray with high pressure hose
  • 3 removable perforated grid plates
  • All plumbing and electrical work accomplished at factory
  • Only trade hook-up required

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Product Line Trimming Tables
Height (English) 37 in.
Length (English) 78 in.
Width (English) 30 in.
Height (Metric) 94 cm
Length (Metric) 198.1 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.