Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Short Sleeve Class 2 T-Shirt

Catalog No. 19220909
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-220-909 Medium Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-220-909 Supplier Kishigo Supplier No. 9111M
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

ML Kishigo Short Sleeve Class 2 T-Shirt is made of microfiber polyester material that takes away moisture.

  • Microfiber polyester material takes away moisture
  • 2 in. wide high performance reflective material
  • Left chest pocket

Specifications

Size Medium
Gender Unisex
Material Polyester
Color Orange
Neck Style Crew
Seam Type 4-needle Thread
Sleeve Style Short Sleeve
No. of Pockets 1
Product Type T-Shirt
Certifications/Compliance ANSI 107 Class 2
Size (English) Chest 34 to 36 in.
Size (Metric) Chest 86.3 to 91.4 cm
Length (English) 28 in.
Length (Metric) 71.1 cm
Weight (English) 0.62 lb.
Weight (Metric) 280 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.