Learn More
Description
- Converted from Type I, 51 expansion borosilicate glass tubing
- Lab pack quantities
- Plain top design
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 9 mm |
| Material | Borosilicate Glass (Type 1) |
| Sterility | Non-sterile |
| Volume (Metric) | 1 mL |
| Closure Type | Not Included |
| Quantity | 1440/Pk. |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Height (Metric) | 30 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
