Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Short Thread Autosampler Vial

Catalog No. 111012024 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Color
11-101-2024 Yes Amber
11-100-8644 No Clear
11-101-2067 Yes Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-2024 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860033
Add to Cart
Add to Cart

These vials are designed to work on almost all autosamplers.

  • They offer the convenience of screw thread vials for instruments that were originally designed for crimp top vials.
  • The are made with a 6 mm opening.
  • There are available in both clear and amber glass.
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.5 mL
Quantity 100 Pk.
Marking Spot Yes
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.