Learn More
Description
- Short thread screw cap, 9 mm thread, with liner is suitable for use with short thread (11.6 x 32 mm) autosampler vials.
- The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.
- The blue polypropylene cap can withstand temperature up to 135°C.
Specifications
Specifications
| Color | Blue, Red |
| Material | Polypropylene |
| Septum | PTFE/Silicone/PTFE |
| No. per Pack | 1000 |
| Closure Size | 9 mm |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.