Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Shorty Wobble-not™ Low-Insertion Force Serological Pipet
SDP

Catalog No. 10101125 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 mL
25 mL
Graduations:
0.2 mL
0.5 mL
Negative Graduations:
11 mL
14 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations
10-101-125 10 mL 0.2 mL 11 mL
10-101-126 25 mL 0.5 mL 14 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 10-101-125 Supplier VistaLab™ Technologies Supplier No. 50900010
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shorty Wobble-not serological pipets are 10 inches tip to end and provide even less hassle in tight spaces, like a hood, in addition to the Wobble-not less dripping benefit. Shorter length, better ergonomics, better accuracy.

  • Packaging: Individually wrapped in paper/plastic
  • Pipets measure 10 in. from tip to end
  • Sterile – RNase/DNase free, Non-pyrogenic
  • Accuracy ± 2% at full volume
  • Filter at plug end made of porous polypropylene
  • Ultra-clear markings
  • Sterilized to SAL 10-6

Specifications

Accuracy ±2% at full volume
Autoclavable Not Autoclavable
Material Polystyrene, Polypropylene
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 10 in.
Negative Graduations 11 mL
Quantity 200/case
Tip Style Serological
Packaging Type Individually paper/plastic wrapped
Color Orange
Volume (Metric) 10 mL
Length (Metric) 254 mm
Type Shorty Wobble-Not Pipet
Disposable Single-use
For Use With (Equipment) ali-Q or any Pipet Controller
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.