Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Shower/Eyewash Station
GSA_VASCI_ED

Catalog No. S38038 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
2 Adjustable Shelves
2 Adjustable Shelves, Wheelchair Locks
Model:
6900K
6900K-ADA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Model
S38038 2 Adjustable Shelves 6900K
S38039 2 Adjustable Shelves, Wheelchair Locks 6900K-ADA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38038 Supplier Diversified Spaces™ Supplier No. 6900K
Add to Cart
Add to Cart

Provides convenient storage for lab safety supplies.

  • Emergency drench shower head
  • High impact ABS plastic
  • Chemical resistant earth friendly UV finish
  • Stay open chrome-plated brass valve
  • Eyewash unit: Stainless steel bowl (Dia.: 10 in.,)
  • Lever action ball valve on plastic laminate top
  • Two adjustable shelves

Certifications

MAS Certified Green

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Bowl Size (Metric) 25.4 cm
Color Natural
Depth (English) 22 in.
Depth (Metric) 55.88 cm
Flow Rate 20 gpm
For Use With (Application) Storage of Lab Safety Materials
Height (English) 84 in.
Height (Metric) 213.86 cm
Includes 2 Adjustable Shelves
Material Oak
Model 6900K
Mounting Free Standing
Product Type Shower Station
Sterility Non-sterile
Width (English) 36 in.
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.