Learn More
Description
- Emergency drench shower head
- High impact ABS plastic
- Chemical resistant earth friendly UV finish
- Stay open chrome-plated brass valve
- Eyewash unit: Stainless steel bowl (Dia.: 10 in.,)
- Lever action ball valve on plastic laminate top
- Two adjustable shelves
Certifications
MAS Certified Green
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Bowl Size (Metric) | 25.4 cm |
| Color | Natural |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.88 cm |
| Flow Rate | 20 gpm |
| For Use With (Application) | Storage of Lab Safety Materials |
| Height (English) | 84 in. |
| Height (Metric) | 213.86 cm |
| Includes | 2 Adjustable Shelves |
| Material | Oak |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

