Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Reynolon Shrink Film, PVC, 100 Gauge, 20 in, 1 ea

Catalog No. 501918455
Encompass

This PVC shrink film is designed for packaging applications, providing a clear and protective cover for various items. It offers excellent clarity and strength for secure wrapping.

  • Made from durable PVC material
  • Clear finish for product visibility
  • Dimensions: 20 in width, 1500 ft length
  • Gauge: 100
  • Suitable for various packaging needs

Catalog No. 50-191-8455 Supplier MSC Supplier No. 39580451
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PVC shrink film is designed for packaging applications, providing a clear and protective cover for various items. It offers excellent clarity and strength for secure wrapping.

  • Made from durable PVC material
  • Clear finish for product visibility
  • Dimensions: 20 in width, 1500 ft length
  • Gauge: 100
  • Suitable for various packaging needs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.