Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Shrink Seals
SDP

Catalog No. 22130472
Change view
Click to view available options
Length (Metric):
92 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-130-472 92 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-472 Supplier StatLab Supplier No. 261
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shrink Seals are colorless, transparent cellulose bands that are oxygen permeable

  • Used for sealing Petri dishes or test tubes to safely contain pathogenic microorganisms
  • Dries in under 30 minutes at room temperature and extends the shelf life of sensitive plates
  • Bands need to stay moist in sealed container until use
  • Size: 92 x 25 mm
  • 400 seals

Specifications

Length (English) 3.62 in.
Product Type Shrink-Seal
Width (English) 0.98 in.
Width (Metric) 25 mm
Length (Metric) 92 mm
Material Cellulose
Thickness 1 mil
Quantity 400/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.