Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pro-Source Welded Chain, Grade 70, Short Link, 1/2 in. Trade Size, 20 ft.

Catalog No. 5000513353
Encompass

This short link welded chain is designed for demanding industrial applications requiring high-strength lifting and hauling capabilities. Featuring a grade 70 rating, this chain provides reliable performance and durability for heavy-duty material handling tasks.

  • Grade 70 chain construction
  • Short link design
  • Load capacity of 11,300 lb.
  • Yellow finish
  • Overall length of 20 ft.

Catalog No. 50-005-13353 Supplier MSC Supplier No. 15821275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This short link welded chain is designed for demanding industrial applications requiring high-strength lifting and hauling capabilities. Featuring a grade 70 rating, this chain provides reliable performance and durability for heavy-duty material handling tasks.

  • Grade 70 chain construction
  • Short link design
  • Load capacity of 11,300 lb.
  • Yellow finish
  • Overall length of 20 ft.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.