Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Side-loading Body Rack, 3 Tier Height
SDP

Catalog No. 21200323 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-200-323 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-323 Supplier Mopec Supplier No. IW27301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The IW27301 is a side-loading, 3-tier rack that can fit 27 in. trays and sits on 6 in. caster wheels.

  • Mopec's 3-body side-loading cadaver storage racks are designed to accommodate decedents on 27 in. wide body trays.
  • Heavy-duty construction allows safe removal or placement of decedents by rolling the trays directly off the rack onto the transport lift.
  • Racks are available on casters.

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel
Height (English) 65 in.
Length (English) 83 in.
Width (English) 29 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.