Learn More
Description
- The installation needs no tool or additional parts
- Lightweight and contour design provides comfortable protection
- Our SS100 side shield is a convenient accessory constructed of clear soft PVC
- The unique channel design of SS100 allows easy installation on a wide variety of prescription eyewear
- Exceeds ANSI Z87.1 High Impact Requirements
Specifications
Specifications
| Width (Metric) | 40 mm |
| Certifications/Compliance | Z87.1+ |
| Description | No tools required for installation |
| Product Type | Safety Shield |
| For Use With (Application) | Eye Safety |
| Frame Color | Clear |
| Weight (Metric) | 10.5 g |
| Disposable | Reusable |
| Frame Material | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.