Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Side Support Distillation Shelf with PTFE Ring for 10L-20L Reactor Stands, For Use with CG-1965-X-150 Support Frame, Supports 5-10L RBF Capacity, 12" W x 19" L
SDP

Catalog No. 502733562
Encompass_Preferred

Removable side support shelf designed to hold distillation receiving flasks on reactor support frames. The shelf mounts to the upright posts of the support frame and includes a PTFE flask support ring for chemical resistance and secure placement; its V-shaped cut-out allows easy viewing of the flask and access to bottom drains. Intended for use on 10-20 L reactor stands and commonly mounted to CG-1965-X-150 support frames.

  • Dimensions: 12 in W x 19 in L.
  • Compatible reactor sizes: 10-20 L.
  • Supports: 5-10 L round bottom flask capacity.
  • Material: PTFE-coated aluminum shelf and PTFE flask support ring.
  • Mounting: attaches to support frame uprights and can be mounted on either side.
  • Quantity/unit: sold each.

Catalog No. 50-273-3562 Supplier Chemglass Life Sciences Supplier No. CG1963D10
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Removable side support shelf designed to hold distillation receiving flasks on reactor support frames. The shelf mounts to the upright posts of the support frame and includes a PTFE flask support ring for chemical resistance and secure placement; its V-shaped cut-out allows easy viewing of the flask and access to bottom drains. Intended for use on 10-20 L reactor stands and commonly mounted to CG-1965-X-150 support frames.

  • Dimensions: 12 in W x 19 in L.
  • Compatible reactor sizes: 10-20 L.
  • Supports: 5-10 L round bottom flask capacity.
  • Material: PTFE-coated aluminum shelf and PTFE flask support ring.
  • Mounting: attaches to support frame uprights and can be mounted on either side.
  • Quantity/unit: sold each.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.