Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Siemens Healthineers Clinitek Status™ Connect System
GSA_VA

Catalog No. 23042343 Shop All Siemens Healthineers Products
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-042-343 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-042-343 Supplier Siemens Healthineers Supplier No. 1797
Add to Cart
Add to Cart

Centralize control over your point-of-care urinalysis testing program.

Supports Flexible & Efficient Connectivity

  • Connect to your hospital's LIS/HIS, EMR or point-of-care middleware solution
  • Connects by wireless, Ethernet or serial transmission
  • Supports HL7 and POCT1-A2 protocols
  • Interfaces with leading point-of-care data management solutions for centralized control and testing oversight - including Siemens' RAPIDComm™ Data Management System and Connectivity Solution, Conworx Technology POCcelerator™, MAS RALS™-Plus and TELCOR Quick-Linc™
Advanced Operational Control and Management
  • Provides customized operator access level
  • Supports operator ID entry and lockout
  • Prevents unauthorized use based on customizable settings
  • Maintain up-to-date operator certification records and restrict operator access as needed
Enhanced Quality Control
  • Define specific QC protocols for operators across multiple sites
  • QC lockout if protocol is not followed or QC test fails
  • QC documentation and report downloads are available on demand
  • Store up to 200 QC test records
Improved Data Integrity
Auto-Checks:
  • Checks each strip for humidity to prevent reporting of falsely elevated results
  • Indentifies Siemens strip type to save time
  • Barcode reader (included) eliminates manual steps and reduces transcription errors

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Clinitek Status™ Connect System
Calibration Automatic, self-calibrating
Humidity 18 to 80%
Memory 950 results
Temperature (English) Operating 64°F to 86°F
Temperature (Metric) Operating 18°C to 30°C
Depth (English) 10.7 in.
Depth (Metric) 27.2 cm
Height (English) 7.5 in.
Height (Metric) 18.5 cm
Width (English) 6.7 in.
Width (Metric) 17.1 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
For Use With (Application) Routine Urine tests, kidney disease test, pregnancy test
Certifications/Compliance UL, CE, EMC
Quantity Each
Electrical Requirements 100/240 V 50/60 Hz
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.