Learn More
Description
- Specimens are collected and analyzed in the same container
- Tubes are graduated in milliliters and can be centrifuged for microscopic analysis
- System Includes:
- Disposable 15mL, graduated plastic tube with plastic snap-cap
- Self-adhesive identification label
- Flat-bottom 3-oz. paper collection cup
- 10-tube disposable tube holder
Order Info
- Part No. 23-375535: Packaged as five sets of 100 each of the following: tubes, plastic caps, adhesive labels, collection cups and disposable tube holders
- Part No. 22-375543: Tubes only
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Urine Collection System |
| For Use With (Application) | For Urine specimen collection, transportation and testing |
| Includes | Tubes, Plastic caps, adhesive labels, collection cups and disposable tube holders |
| Volume (Metric) | 15 mL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
