Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Siemens Healthineers URIN-TEK™ Urine Collection Tubes
GSA_VA

Catalog No. 22375543 Shop All Siemens Healthineers Products
Change view
Click to view available options
Volume (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-375543 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-375543 Supplier Siemens Healthineers Supplier No. 10323513
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable tubes for use with Siemens Healthineers URIN-TEK Collection System

  • Graduated in milliliters
  • Capacity: 15mL
  • Can be centrifuged for microscopic analysis.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Urine Collection Tube
For Use With (Application) For Urine specimen collection, transportation and testing
Includes Caps available separately: 23-042350. For tubes with included caps: 23-375535A.
Volume (English) 0.5 oz.
Volume (Metric) 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.