Learn More
Elma™ Sieve Rotation Holder for Elmasonic E Plus 300H Ultrasonic Cleaner

Description
- Used for removal of contaminants from laboratory sieves
- Enables cleaning of four 200mm sieves simultaneously
- Slowly rotates sieves during cleaning process
- Ultrasonic cleaning does not alter sieve mesh size, tension, or measuring accuracy
- Voltage: 115 to 120V
- Frequency: 60Hz
Specifications
Specifications
| Product Type | Ultrasonic Cleaner Sieve Rotation Holder |
| For Use With (Equipment) | Ultrasonic Cleaner, Elmasonic E Plus 300 H |
| For Use With (Application) | Used for Removal of Contaminants From Laboratory Sieves |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.