Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Carbol-fuchsin solution

Catalog No. SDHT8018
Encompass
Change view
Click to view available options
Quantity:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SDHT8018 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SDHT8018 Supplier Sigma Diagnostics™ Supplier No. HT8018250ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Used to demonstrate Mycobacterium tuberculosis in tissue sections and on smears

  • Pararosaniline (certified), 0.85%; phenol, 2.5%; glycerol, 5%; DMSO, 5%, and ethyl alcohol, 5%, in deionized water
TRUSTED_SUSTAINABILITY

Specifications

Color Dark Red Purple with Metallic Sheen
Format Solution
For Use With (Application) For use in the Acid Fast Stain, Procedure No. HT80 with Malachite Green counterstain Catalog No. HT80-2
Quantity 250 mL
Storage Requirements 18–26°C
Product Type Carbol Fuchsin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.