Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Malachite Green Solution

Catalog No. SDHT8028
Encompass
Change view
Click to view available options
Quantity:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SDHT8028 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SDHT8028 Supplier Sigma Diagnostics™ Supplier No. HT8028250ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Acts as both a counterstain and a differentiator

Malachite green oxalate (certified), 1.5%; acetic acid, 10%; and glycerol, 17%, in deionized water.
TRUSTED_SUSTAINABILITY

Specifications

Color Dark Green
Format Solution
For Use With (Application) For use with Carbol Fuchsin (HT80-1) in Sigma Acid Fast Stain, Procedure HT80
Quantity 250 mL
Storage Requirements 18–26°C
Product Type Malachite Green Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.