Learn More
MilliporeSigma™ Supelco™ Sigma-Aldrich™ Silica Gel, High-Purity Grade (with Ca, ∼0.1), 230-400 mesh
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Particle Size | 230/400 Mesh |
| Pore Size | 60 Å |
| Technique | Chromatography |
| Grade | High-purity Grade (w/ Ca, ∼0.1%) |
| Quantity | 1 kg |
| Surface Area (Metric) | 500 m2/g |
| Product Line | Sigma-Aldrich |
| Type | Silica Gel |
| Material | Silica |
| Physical Form | Powder |
| Show More |
Sigma-Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.