Learn More
MilliporeSigma™ Supelco™ Sigma-Aldrich™ TLC Plates, Silica Gel Matrix, 200 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Backing Material | Polyester |
| Material | Polyester |
| Particle Size | 5 to 17 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Product Line | Sigma-Aldrich |
| Sorbent | Silica Gel Matrix |
| Show More |
Sigma-Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.