Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Accuspin™ Histopaque™-1077 System

Catalog No. SDA7054
Encompass
Change view
Click to view available options
Quantity:
12 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SDA7054 12 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SDA7054 Supplier Sigma Diagnostics™ Supplier No. A705412X15ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Employs centrifuge tubes specially designed with two chambers separated by a porous high-density polyethylene barrier (frit). Sigma-Aldrich™ ACCUSPIN™ - System-Histopaque™ -1077 System allows the addition of anticoagulated whole blood without risk of mixing with the separation medium.

  • Employs centrifuge tubes with two chambers separated by porous high-density polyethylene barrier
  • γ-irradiated polypropylene tubes fitted with a HDPE porous barrier and aseptically filled with Histopaque 1077

  • Employs centrifuge tubes with two chambers separated by porous high-density polyethylene barrier
  • γ-irradiated polypropylene tubes fitted with a HDPE porous barrier and aseptically filled with Histopaque 1077

TRUSTED_SUSTAINABILITY

Specifications

Quantity 12 x 15 mL
Endotoxin Level ≤0.3EU/mL
pH 8.8 to 9.0
Product Type Centrifugation Media
Density 1.077 g/mL
Sterility Sterile
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.