Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Outer Shelf Bracket

Catalog No. 24200517
Change view
Click to view available options
Location:
Zone 10
Zone 7
Zone 9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location
24-200-517 Zone 10
24-200-593 Zone 9
24-200-365 Zone 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 24-200-517 Supplier Mott Manufacturing Supplier No. FSB0012SB
Only null left
Add to Cart
Add to Cart

Pair of shelf brackets for use on Sigma Flex unit

  • Steel end brackets designed to fit outer shelf
  • Can be used for shelves of different materials
  • Adjustable in 2.54cm (1 in.) increments
  • Brackets only compatible with Sigma Flex™ structures or Sigma Cart™

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Specifications

Product Type Outer Shelf Bracket
Color Gray
Location Zone 10
For Use With (Equipment) Sigma Flex™ or Sigma Cart™
Certifications/Compliance SEFA, ISO9001:2008
Depth (Metric) 30.4 cm
Warranty Two years from date of shipment
Depth (English) 12 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.