Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Steel Shelves

Catalog No. p-5165097
Change view
Click to view available options
Width (Metric):
152.4 cm
182.8 cm
Location:
Zone 9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Location
24-200-592 182.8 cm Zone 9
24-200-591 152.4 cm Zone 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 24-200-592 Supplier Mott Manufacturing Supplier No. FSH1272SV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use on Sigma Flex unit

  • Shelf suitable for any Sigma Flex support structure Sigma Cart
  • Attach to shelf brackets with screws (screws not included)

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Specifications

Product Type Shelf
Width (English) 72 in.
For Use With (Equipment) Sigma Flex™ Unit
Width (Metric) 182.8 cm
Depth (Metric) 30.4 cm
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 12 in.
Location Zone 9
Warranty Two years from date of shipment
Color Gray
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.