Learn More
Description
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Fiberglass |
| Adhesive Type | Non-adhesive |
| Height (English) | 7 in. |
| Thickness | 0.0984 in. |
| Width (Metric) | 43.18 cm |
| Dimensions (L x W) | 7 x 17 in. |
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.