Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Sign and Blank Labels
Compatible for use with laser and inkjet printers. Brady Sign and Label Blanks for Markware™ Software are made of durable polyester (B-744).
Specifications
Description | Abrasion, chemical and smear resistant |
---|---|
Adhesive Type | Acrylic, Permanent |
Material | Polyester (B-747) |
Product Type | Sign and Blank Label |
Shape | Rectangle |
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
19-112-733
|
Brady™
12832 |
Yellow | 63.5 x 44.4 mm (W x H) | 2.5 x 1.75 in. (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-112-734
|
Brady™
12834 |
White | 63.5 x 44.4 mm (W x H) | 2.5 x 1.75 in. (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-112-736
|
Brady™
12900 |
White | 127 x 88.9 mm (W x H) | 5 x 3.5 in. (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-112-737
|
Brady™
12905 |
Yellow | 254 x 177.8 mm (W x H) | 10 x 7 in. (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- For use with laser and inkjet printers
- Made of B-747 polyester
Specifications
Abrasion, chemical and smear resistant | |
Polyester (B-747) | |
Rectangle |
Acrylic, Permanent | |
Sign and Blank Label |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title