Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign - NOTICE Proof of vaccination required, Polyester with Overlaminate

Catalog No. 19129847 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19-129-847 7 in. 10 in.
19-129-850 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-129-847 Supplier Brady™ Supplier No. 152571
Add to Cart
Add to Cart

Informs people that proof of vaccination is required, durable, B-302 sign, ideal for offices, hospitals, institutions, retail and industrial settings

  • B-302 is a high-performing indoor/outdoor polyester material with permanent, pressure-sensitive adhesive
  • Flexible material conforms to most surfaces
  • Provides clear identification in harshest environments
  • Ultra-durable sign weathers up to 8 years outdoors and longer indoors
  • Survives drastic temperature variations up to 230 °F (110 °C)
  • Can be applied at 0 °F (-18 °C)

Specifications

Material Polyester (B-302)
Mounting Type Self-adhesive
For Use With (Application) For offices, hospitals, institutions, retail and industrial settings
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 230 °F
Max. Temperature (Metric) 110 °C
Width (English) 10 in.
Width (Metric) 25.4 cm
Shape Rectangular
Languages English
Displayed Text NOTICE Proof of vaccination required
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.