Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign - NOTICE Proof of vaccination required, Polystyrene

Catalog No. 19129848 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19-129-848 7 in. 10 in.
19-129-851 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-129-848 Supplier Brady™ Supplier No. 152572
Add to Cart
Add to Cart

Shows people that proof of vaccination is required, B-401 plastic sign, ideal for offices, hospitals, institutions, retail and industrial settings

  • B-401 polystyrene can be used in light duty areas for temporary identification
  • Excellent abrasion and chemical resistance
  • Can be seen in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature: -40 to 175 °F (-40 to 80 °C)

Specifications

Material Polystyrene (B-401)
Mounting Type Corner Holes
For Use With (Application) For offices, hospitals, institutions, retail and industrial settings
Height (English) 7 in.
Height (Metric) 17.78 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40 to 80 °C
Shape Rectangular
Temperature Range (English) -40 to 175 °F
Languages English
Displayed Text NOTICE Proof of vaccination required
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.