Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Magnetic Sign: WET FLOOR

Catalog No. 19112897 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-897 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-897 Supplier Brady™ Supplier No. SM673E
  • $32.50
    $31.65 / Each of 1

    Save $0.85

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with non-adhesive mounted signage. The Brady™ Wet Floor Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Magnetic vinyl construction is abrasion-resistant and chemical-resistant
  • Magnetic mounting is the perfect option for situations that may require interchangeable signs

Specifications

Finish Not Laminated
Material Vinyl
Quantity 1 Ea.
Description Magnetic Vinyl
Mounting Type Magnetic
Height (English) 7 in.
Max. Temperature (English) 158°F
Min. Temperature (English) 0°F
Thickness 0.0252 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) 0°F to 158°F
Dimensions (L x W) 10 x 7 in.
Displayed Text WET FLOOR
Color Black on Yellow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.