Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilic Stopper, Silicone, 21 x 27 x 30 mm

Catalog No. NC2327773
Encompass_Preferred

Saint-Gobain Versilic silicone stoppers provide chemical and biological neutrality for reliable sealing in laboratory vessels. Designed for tissue culture, microbiology, hematology, and general laboratory applications, these compression-fit stoppers tolerate broad temperature cycles and resist aging.

  • Material: Silicone.
  • Dimensions: 21 x 27 x 30 mm (0.827 x 1.064 x 1.182 in).
  • Pack size: 10 stoppers per pack.
  • Temperature range: -94 to 482 °F (-70 to 250 °C).
  • Compliance: Meets FDA and BGA standards.
  • Key properties: Chemically and biologically neutral, odorless, tasteless, non-adherent, and resistant to aging.

Catalog No. NC2327773 Supplier Accuflow Systems Supplier No. DX26302710
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Versilic silicone stoppers provide chemical and biological neutrality for reliable sealing in laboratory vessels. Designed for tissue culture, microbiology, hematology, and general laboratory applications, these compression-fit stoppers tolerate broad temperature cycles and resist aging.

  • Material: Silicone.
  • Dimensions: 21 x 27 x 30 mm (0.827 x 1.064 x 1.182 in).
  • Pack size: 10 stoppers per pack.
  • Temperature range: -94 to 482 °F (-70 to 250 °C).
  • Compliance: Meets FDA and BGA standards.
  • Key properties: Chemically and biologically neutral, odorless, tasteless, non-adherent, and resistant to aging.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.