Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc SILENT SIFTER II 115V/60HZ

Catalog No. NC1909383
Encompass_Preferred

  • Quiet operation at 16–18 dB quieter than standard rotary sifters.
  • Built with advanced soundproofing materials for improved workplace comfort.
  • Features a rotary/tapping motion for effective particle size separation.
  • Accommodates 8 in, 12 in, 200 mm, or 300 mm diameter test sieves.
  • Can hold up to ten 8 in/200 mm full-height sieves or six 12 in/300 mm full-height sieves.
  • Up to 26 in (660 mm) sieve stack height.
  • Equipped with a digital countdown timer for precise operation up to 99 minutes, 59 seconds.
  • Constructed from precision-machined MDF board for durability.
  • Includes a safety interlock switch for enhanced user safety.
  • Supported by heavy-duty, over-center latches for dust control.

Catalog No. NC1909383 Supplier Gilson Company Inc Supplier No. SS22
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Quiet operation at 16–18 dB quieter than standard rotary sifters.
  • Built with advanced soundproofing materials for improved workplace comfort.
  • Features a rotary/tapping motion for effective particle size separation.
  • Accommodates 8 in, 12 in, 200 mm, or 300 mm diameter test sieves.
  • Can hold up to ten 8 in/200 mm full-height sieves or six 12 in/300 mm full-height sieves.
  • Up to 26 in (660 mm) sieve stack height.
  • Equipped with a digital countdown timer for precise operation up to 99 minutes, 59 seconds.
  • Constructed from precision-machined MDF board for durability.
  • Includes a safety interlock switch for enhanced user safety.
  • Supported by heavy-duty, over-center latches for dust control.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.