Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Silex Safety Glasses

Catalog No. 18072103
Change view
Click to view available options
Lens Tint:
Clear
Smoke
Yellow
Temple Color:
Clear Yellow/Black
Dark Blue/Sky Blue
Gray/Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-103 Yellow Clear Yellow/Black
18-072-101 Clear Dark Blue/Sky Blue
18-072-102 Smoke Gray/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-103 Supplier Bollé Safety Supplier No. SILEXPSJ
Add to Cart
Add to Cart

Silex safety glasses offer solutions adapted to different requirements, while preserving optimal quality

  • Ultra-wrap around frame
  • PC/TPR co-injected temples for greater comfort
  • Panoramic field of vision
  • FLEX 160° temples

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 1 in.
Width (Metric) 2.5 cm
Height (Metric) 2.5 cm
Shape Rectangular
Width (English) 1 in.
Certifications/Compliance ANSI Z87+
Lens Tint Yellow
Product Type Safety Glasses
Frame Color Black
Temple Color Clear Yellow/Black
Weight (English) 1.06 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.