Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Silex+ Safety Glasses

Catalog No. 18072099
Change view
Click to view available options
Lens Tint:
CSP
Clear
Smoke
Temple Color:
Blue/Yellow
Gray/Black
Yellow/Black
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-099 Smoke Yellow/Black
18-072-100 CSP Blue/Yellow
18-072-098 Clear Gray/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-099 Supplier Bollé Safety Supplier No. SILEXPPSF

Silex+ safety glasses have panoramic vision, ultra-wrap around protection, lenses with a refined design and colored temples, for construction, automotive, mining, production line

  • Ultra wrap around frame
  • Panoramic field of view
  • Flex 160° temples to adapt to all heads and reduce pressure points
  • Dielectric- no metal parts
  • PC/TPR Co-injected bi-color temples for greater comfort

Specifications

Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance ANSI Z87+
Shape Rectangular
Height (English) 1 in.
Height (Metric) 2.5 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Black
Temple Color Yellow/Black
Weight (English) 1.06 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.