Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Quick Connect Dust Mop Frame, 48 in.

Catalog No. 01182368 Shop All Contec Inc. Products
Change view
Click to view available options
Size:
48 in. (123 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-182-368 48 in. (123 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-182-368 Supplier Contec™ Supplier No. MGMP0010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mop frame intended to use with the MicroGenesis Disposable Microfiber Mop Pad, which is a 100% synthetic, single-use cleaning solution designed for ISO Class 8 environments and above. It effectively captures fine particles and large debris, providing superior contaminant removal in both wet and dry applications.

Ideal for controlled environments, cleanrooms, and general facility cleaning, the MicroGenesis Disposable Microfiber Mop Pad offers a reliable, hygienic, and effective solution for maintaining pristine floors.

  • Compatible with common disinfectants like quasts, peroxides and bleach
  • Simplifies quality control, inventory and space management, all without crosscontamination risk
  • Provides efficient, effective removal of surface contamination
  • Use MicroGenesis Mop Pads with MicroGenesis Hygienic Backer Plate and appropriate hardware

Specifications

Product Type Mop Frame
Color Gray
Sterility Non-sterile
Autoclavable Not Autoclavable
Size 48 in. (123 cm)
For Use With (Equipment) For use with MGMP0006 mop pads; QuickConnect Handle.
Color-coded No
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.