Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Silica gel 60, 0.075-0.2mm (70-200 mesh)

Catalog No. AA4272330
Change view
Click to view available options
Particle Size:
-70/200 Mesh
70/150 Mesh
Quantity:
50 g
250 g
1 kg
5 kg
Surface Area (Metric):
470 to 570 m2/g
500 to 600 m2/g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Quantity Surface Area (Metric)
AA4272330 -70/200 Mesh 250 g 470 to 570 m2/g
AA42723A1 70/150 Mesh 1 kg 500 to 600 m2/g
AA4272318 -70/200 Mesh 50 g 470 to 570 m2/g
AA42723A7 -70/200 Mesh 5 kg 470 to 570 m2/g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AA4272330 Supplier Thermo Scientific Chemicals Supplier No. 04272330
Add to Cart

missing translation for 'validMainframeMsg'

Classic column chromatography with no applied pressure (gravity pulled)Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size -70/200 Mesh
Pore Size 60 Å
Packaging Bottle
pH 6.5 to 7.5
Quantity 250 g
Surface Area (Metric) 470 to 570 m2/g
Product Type Silica Gel
Material Silica

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.