Learn More
MilliporeSigma™ Supelco™ Silica Gel 60 ADAMANT™ on TLC plates with Fluorescence Indicator 254 nm, 250 μm ± 30 μm
Shop All MilliporeSigma Supelco ProductsDescription
- Sorbent: Silica Gel 60 ADAMANT™
- Fluorescence indicator: 254 nm
- Layer thickness: 250 μm ± 30 μm
- Particle size: 7.0–11.0 μm
- Pore size: 60 Å
- Application: Thin layer chromatography (TLC)
Specifications
Specifications
| Material | Silica 60 |
| Particle Size | 7 to 11 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Product Line | Adamant |
| Sorbent | Silica Gel 60 ADAMANT™ |
| Thickness (Metric) | 250 μm ± 30 μm |
| Show More |
Adamant is a trademark of Macherey-Nagel GmbH & Co., KG
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.