Learn More
Description
- Silica gel 60 sorbent
- Particle size: 5 to 40μm:
- Gypsum binder
- Fluorescence indicator
Specifications
Specifications
| Particle Size | 55 μm |
| pH | 6.5 to 7.5 |
| Quantity | 1 kg |
| Content And Storage | Store at room temperature |
| Product Type | Silica Gel |
| Physical Form | Granules |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.