Learn More
MilliporeSigma™ Supelco™ Silica Gel 60 Matrix on TLC Al Foils with Fluorescent Indicator 254 nm, Binder Polymeric, 200 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Backing Material | Aluminum |
| Material | Aluminum |
| Particle Size | 8 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 25 Ea. |
| Sorbent | Silica Gel Matrix |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.