Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Silica Gel on TLC Al foils with Fluorescent Indicator 254 nm, Binder Polymeric, 200 μm

Catalog No. 111004435 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Dimensions (L x W):
4 x 8 cm
5 x 10 cm
10 x 20 cm
20 x 20 cm
Quantity:
20/Pk.
25/Pk.
50/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
11-100-4435 20 x 20 cm 25/Pk.
11-100-4975 4 x 8 cm 50/Pk.
11-100-4830 5 x 10 cm 50/Pk.
11-100-4405 10 x 20 cm 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-4435 Supplier MilliporeSigma™ Supelco™ Supplier No. 6077825EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silica gel on TLC Alu foils may be used to perform thin layer chromatography.

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density. Silica gel is widely used as layer material for TLC. Plaster of Paris is generally used as binding agent to hold silica gel firmly to the TLC plates. Silica gel is applied as sorbent to the aluminum foils.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Aluminum
Material Aluminum
Particle Size 8 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 25 Ea.
Sorbent Silica Gel Matrix
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.