Learn More
MilliporeSigma™ Supelco™ Silica Gel on TLC-PET Foils with Fluorescent Indicator 254 nm, Binder Proprietary, 200 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Backing Material | Polyethylene Terephthalate |
| Material | PET |
| Particle Size | 8 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Sorbent | Silica Gel Matrix |
| Thickness (Metric) | 200 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.