Learn More
CHEMetrics™ by AquaPhoenix Silica ULR Refill Kit

Description
- Silica reacts with ammonium molybdate under acidic conditions to produce yellow molybdosilicic acid, which is reduced by aminonaphtholsulfonic acid to form heteropoly blue.
- The resulting blue color is directly proportional to the silica concentration of the sample. Results are expressed as ppm (mg/L) SiO2. To convert test results to ppm Si, multiply by 0.467.
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | K-9011 |
| No. of Tests | 30 |
| Range | 0 to 0.20 ppm |
| Type | Silica ULR Refill Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.