Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Silicate Garden Chemical Demonstration Kit
GREENER_CHOICESCI_ED

Catalog No. S27131 Shop All Aldon Products
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27131 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27131 Supplier Innovating Science™ Supplier No. IS7031
Add to Cart
Add to Cart

Innovating Science™ Silicate Garden Chemical Demonstration Kit allows students to grow large, plant like structures from crystals placed in a solution-filled glass jar.

  • A few colored crystals are added to a clear solution in a glass jar or beaker.
  • Within a few minutes large plant like structures extend from the crystals.

Specifications

Certifications/Compliance 49 CFR 173.4
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational - Chemistry Demonstrations
Includes 40% Sodium Silicate Solution (2 x 30 mL), Iron (III) Chloride Hexhydrate (20 g), Copper (II) Chloride Dihydrate (20 g), Cobalt Nitrate Hexahydrate (20 g), Zinc Sulfate Heptahydrate (20 g), Instruction Manual
Material Cardboard Box
Quantity 1 Kit
Weight (English) 0.78 lb.
Weight (Metric) 353.8 g
Content And Storage Ambient
Product Line Innovating Science
Dimensions (L x W x H) 4.75 x 4.25 x 5.75 in.
Class Size 1 Class
Product Type Silicate Garden Chemistry Demonstration Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.