Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Silicon, Anti-foaming agent, MilliporeSigma™,

Catalog No. M1077430100 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1077430100 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1077430100 Supplier MilliporeSigma Supplier No. 1.07743.0100
Add to Cart
Add to Cart

Anti-foaming agent

TRUSTED_SUSTAINABILITY

Specifications

Packaging Plastic Bottle
Vapor Pressure 19 hPa at 20°C
Density 1.00g/cm3 at 20°C
Physical Form Emulsion
Boiling Point 300°C (1013 hPa)
Solubility Insoluble
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.