Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences AFM Substrate Type P Silicon Wafer 6", 150 mm diameter, <100> Orientation
SDP
Orientation">

Catalog No. NC1637560
Encompass_Preferred

These silicon wafers can be used for substrate studies or as substrate for AFM and SEM samples by cleaving the wafer. The wafers are polished on one side.
Diameter: 150 mm
Orientation: <100>
Thickness: 600-690 µm
Roughness: 2nm
Resistance: 1-30 ohms

Catalog No. NC1637560 Supplier Electron Microscopy Sciences Supplier No. 7189308
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These silicon wafers can be used for substrate studies or as substrate for AFM and SEM samples by cleaving the wafer. The wafers are polished on one side.
Diameter: 150 mm
Orientation: <100>
Thickness: 600-690 µm
Roughness: 2nm
Resistance: 1-30 ohms

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.