Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, 0.25 in ID, 0.50 in OD, Platinum-Cured

Catalog No. NC3312433
Encompass_Preferred

Platinum-cured silicone tubing for biopharmaceutical and high-purity fluid transfer applications. The tubing offers low extractables and extended pump life, supplied as a 50 ft coil for laboratory and process use.

  • Platinum-cured silicone material for ultra-low extractables and bioprocess compatibility.
  • Inner diameter 0.25 in (6.35 mm), outer diameter 0.50 in (12.70 mm), wall thickness 0.13 in (3.18 mm).
  • Supplied as a 50 ft coil for process and laboratory installations.
  • Shore hardness 50 Shore A for flexibility and extended pump life.
  • Typical burst pressure 53.0 psi.
  • Operating temperature range -80°F (-62°C) to 500°F (260°C).

Catalog No. NC3312433 Supplier Accuflow Systems Supplier No. ULTRAC2504F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured silicone tubing for biopharmaceutical and high-purity fluid transfer applications. The tubing offers low extractables and extended pump life, supplied as a 50 ft coil for laboratory and process use.

  • Platinum-cured silicone material for ultra-low extractables and bioprocess compatibility.
  • Inner diameter 0.25 in (6.35 mm), outer diameter 0.50 in (12.70 mm), wall thickness 0.13 in (3.18 mm).
  • Supplied as a 50 ft coil for process and laboratory installations.
  • Shore hardness 50 Shore A for flexibility and extended pump life.
  • Typical burst pressure 53.0 psi.
  • Operating temperature range -80°F (-62°C) to 500°F (260°C).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.