Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc SILICONE 40A RESIN
SDP

Catalog No. NC2597274
Encompass

  • Material: 100% silicone
  • Shore hardness: 40A
  • Ultimate tensile strength: 5.5 MPa
  • Elongation at break: 230%
  • Tear strength: 12 kN/m
  • Rebound resilience: 34%
  • Thermal stability: -25 °C to 125 °C
  • Glass transition temperature (Tg): -110 °C
  • Ross flexing fatigue (-10 °C, notched): >500,000 cycles
  • Ross flexing fatigue (23 °C, notched): >500,000 cycles
  • Minimum feature size: 0.3 mm
  • Color: Dark grey
  • Viscosity (@ 35 °C): 7800 cP
  • Printer compatibility: Form 3, Form 3+, Form 3B, Form 3B+, Form 4, Form 4B

Catalog No. NC2597274 Supplier Formlabs Inc Supplier No. RSF2SI4001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Material: 100% silicone
  • Shore hardness: 40A
  • Ultimate tensile strength: 5.5 MPa
  • Elongation at break: 230%
  • Tear strength: 12 kN/m
  • Rebound resilience: 34%
  • Thermal stability: -25 °C to 125 °C
  • Glass transition temperature (Tg): -110 °C
  • Ross flexing fatigue (-10 °C, notched): >500,000 cycles
  • Ross flexing fatigue (23 °C, notched): >500,000 cycles
  • Minimum feature size: 0.3 mm
  • Color: Dark grey
  • Viscosity (@ 35 °C): 7800 cP
  • Printer compatibility: Form 3, Form 3+, Form 3B, Form 3B+, Form 4, Form 4B

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.