Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 0.75 in ID, 1.25 in OD

Catalog No. NC3314231
Encompass_Preferred

Sani-Tech Ultra-C platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade tubing formulated for low extractables and extended pump life. It is manufactured in a certified clean room and is suitable for peristaltic pumping, sterile transfers, media processing, and single-use assemblies.

  • Platinum-cured silicone material.
  • Inner diameter 0.75 in (19.05 mm), outer diameter 1.25 in (31.75 mm), wall thickness 0.25 in (6.35 mm).
  • Shore hardness 50 Shore A (Ultra-C formulation).
  • Nominal coil length 50 ft (F designation).
  • Temperature range -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable; gamma irradiation up to 5.0 Mrad (50 kGy); ethylene oxide.
  • Compliant with USP <88> Class VI, USP <87>, European Pharmacopoeia 3.1.9, and ISO 10993-5.
  • Typical applications include peristaltic pump tubing, sterile fill and transfer, chromatography, and cell culture processing.

Catalog No. NC3314231 Supplier Accuflow Systems Supplier No. ULTRAC7506F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Tech Ultra-C platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade tubing formulated for low extractables and extended pump life. It is manufactured in a certified clean room and is suitable for peristaltic pumping, sterile transfers, media processing, and single-use assemblies.

  • Platinum-cured silicone material.
  • Inner diameter 0.75 in (19.05 mm), outer diameter 1.25 in (31.75 mm), wall thickness 0.25 in (6.35 mm).
  • Shore hardness 50 Shore A (Ultra-C formulation).
  • Nominal coil length 50 ft (F designation).
  • Temperature range -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable; gamma irradiation up to 5.0 Mrad (50 kGy); ethylene oxide.
  • Compliant with USP <88> Class VI, USP <87>, European Pharmacopoeia 3.1.9, and ISO 10993-5.
  • Typical applications include peristaltic pump tubing, sterile fill and transfer, chromatography, and cell culture processing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.