Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sprayon Silicone Lubricant, Clear Aerosol, 375 F Max, 16 oz

Catalog No. 501112905
Encompass

This silicone-based penetrant and lubricant is supplied in an aerosol can, designed for general-purpose applications requiring lubrication and corrosion protection. It features a clear composition and maintains effectiveness across a wide temperature range.

  • Clear composition
  • Maximum temperature of 375 °F
  • Paintable for various applications
  • Suitable for high-speed production environments
  • Retards oxidation and corrosion
  • VOC compliant
  • Minimum temperature of -50 °F

Catalog No. 50-111-2905 Supplier MSC Supplier No. 00253427
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silicone-based penetrant and lubricant is supplied in an aerosol can, designed for general-purpose applications requiring lubrication and corrosion protection. It features a clear composition and maintains effectiveness across a wide temperature range.

  • Clear composition
  • Maximum temperature of 375 °F
  • Paintable for various applications
  • Suitable for high-speed production environments
  • Retards oxidation and corrosion
  • VOC compliant
  • Minimum temperature of -50 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.